Motion
P2B 203-SRB-SLH

SKF
P2B 203-SRB-SLH

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07547700
MFR #P2B 203-SRB-SLH
Price$584.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 203-SRB-SLH

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07547700
MFR #P2B 203-SRB-SLH

Mfr description
P2B 203-SRB-SLH REPL SYR 2.3/16 H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$584.10/each

Specifications

Dimensions

  • Base To Bore Centerline
    2.5000 in
  • Base Width
    58.7 mm
  • Bolt Center To Center Length
    171.45 mm
  • Bore Diameter  
    2-3/16 in
  • Overall Length  
    225.40 mm
  • Overall Width
    3.1250 in
  • Weight
    11.91 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    99.6 kN
  • Radial Static Load Capacity
    118 kN
  • Replacement Bearing
    22211
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141741
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)