Motion
P2B 203-SRB-SLE

SKF
P2B 203-SRB-SLE

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #07547701
MFR #P2B 203-SRB-SLE
Your Price$766.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 203-SRB-SLE

Pillow Block Roller Bearing Unit - 2-3/16 in Bore Dia., Cast Iron Material, Standard Duty, Expansion Bearing (Floating)
MI ITEM #07547701
MFR #P2B 203-SRB-SLE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$766.03/each(List $876.15)

Overview

Mfr description
P2B 203-SRB-SLE REPL SYR 2.3/16-18

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    171.45 mm
  • Bore Type
    Round
  • Base To Bore Centerline
    2.5 in
  • Overall Length
  • Locking Device
    Double Setscrew Collar
  • Housing Material
    Cast Iron
  • Housing Construction
    Solid
  • Type Of Bearing
    Spherical Roller
  • Duty Type
    Standard Duty
  • Base Width
    58.7 mm
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Overall Width
    3.1250 in
  • Seal Type
    None
  • Radial Dynamic Load Capacity
    99.6 kN
  • Radial Static Load Capacity
    118 kN
  • Lubrication Type
    Lubrication Fitting
  • Series
    SYR
  • Replacement Bearing
    22211
  • Weight
    11.91 lbs
  • UPC_NO
    7316579141826
  • Locking Type
    Double Setscrew Collar
  • Number Of Mounting Holes
    2
  • Mounting Type
    2-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text