Motion
P2B 215-SRB-SLH

SKF
P2B 215-SRB-SLH

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07547715
MFR #P2B 215-SRB-SLH
Price$1,240.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 215-SRB-SLH

Pillow Block Roller Bearing Unit - 2-15/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #07547715
MFR #P2B 215-SRB-SLH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,240.91/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.2500 in
  • Base Width
    65.1 mm
  • Bolt Center To Center Length
    206.375 mm
  • Bore Diameter  
    2-15/16 in
  • Overall Length  
    265.10 mm
  • Overall Width
    3.6250 in
  • Weight
    21.16 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    158 kN
  • Radial Static Load Capacity
    208 kN
  • Replacement Bearing
    22215
  • Seal Type
    None
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579141604

Overview

Mfr description
P2B 215-SRB-SLH REPL SYR 2.15/16 H-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text