Motion
P2B 307-SRB-SLH

SKF
P2B 307-SRB-SLH

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07547719
MFR #P2B 307-SRB-SLH
Price$1,882.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
P2B 307-SRB-SLH

Pillow Block Roller Bearing Unit - 3-7/16 in Bore Dia., Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
Mi Item #07547719
MFR #P2B 307-SRB-SLH

Mfr description
P2B 307-SRB-SLH REPL SYR 3.7/16 H-18
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,882.05/each

Specifications

Dimensions

  • Base To Bore Centerline
    3.7500 in
  • Base Width
    74.6 mm
  • Bolt Center To Center Length
    254 mm
  • Bore Diameter  
    3-7/16 in
  • Overall Length  
    330.20 mm
  • Overall Width
    4.0313 in
  • Weight
    29.76 lbs

Details

  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Locking Device
    Double Setscrew Collar
  • Locking Type
    Double Setscrew Collar
  • Lubrication Type
    Lubrication Fitting
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Roller Bearing Units
  • Radial Dynamic Load Capacity
    253 kN
  • Radial Static Load Capacity
    340 kN
  • Replacement Bearing
    22218
  • Seal Type
    None
  • Series
    SYR
  • Type Of Bearing
    Spherical Roller
  • UPC_NO
    7316579142335
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)