Specifications
Dimensions
- Base To Bore Centerline2.7500 in
- Base Width3.2500 in
- Bolt Center To Center Length6.8750 to 7.6250 in
- Bolt Size0.5000 in
- Bore Diameter2-7/16 in
- Misalignment Angle±2.0° Misalignment - Dynamic
- Overall Height5.6880 in
- Overall Length9.2500 in
- Overall Width3.3800 in
- Weight18.06 lbs
Details
- Bearing Material52100 Steel
- Bore TypeStraight
- CAD Drawing
- Duty TypeStandard Duty
- Expansion TypeNon-Expansion Bearing (Fixed)
- Finish CoatingBlack Oxide
- Housing ConstructionSolid
- Housing MaterialCast Iron
- Locking DeviceSet Screw
- Locking TypeSet Screw Collar
- Lubrication TypeLubrication Fitting
- Manufacturer Catalog
- Manufacturer Catalog NumberUSRBF5000-207
- Manufacturer Product Page
- Manufacturer Upc Number662461356944
- Max Operating Temperature220 °F
- Max Rpm3250 rpm
- Mounting Type4-Bolt Base
- Number Of Mounting Holes4
- Operating Temperature Range-20° to 220 °F
- Product TypePillow Block Roller Bearing Units
- Radial Dynamic Load Capacity44691 lbf
- Seal TypeFelt Labyrinth Seal
- SeriesUSRBF5000
- Standards MetABMA, ISO
- Type Of BearingSpherical Roller
- UPC_NO662461356944
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)