Specifications
Dimensions
- Bore Diameter1-15/16 in
Details
- Bore TypeStraight
- Housing MaterialStainless Steel
- Manufacturer Upc Number4547359905458
- Mounting Type4-Bolt Flange
- Product TypeFlange-Mount Ball Bearing Units
- Type Of BearingBall
- UPC_NO4547359905458