Motion
5L200200HDF
2" x 2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #07548139
MFR #5L200200HDF
Price$487.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" x 2" Steel Two-Piece Split Clamp-Type Rigid Shaft Couplings Heavy Duty
MI ITEM #07548139
MFR #5L200200HDF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$487.35/each

Specifications

Dimensions

  • Bore Diameter
    2.0000 in
  • Outside Diameter
    3.5000 in
  • Screw Size
    3/8-24 x 1
  • Screw Thread Size
    3/8-24 x 1
  • Weight
    10.16 lb

Details

  • Country of Origin
    USA
  • Material
    Steel
  • Product Type
    Clamp-On Rigid Couplings
  • Screw Material
    Alloy Steel
  • Series
    Signature
  • UPC_NO
    662786017599

Overview

Mfr description
5L200200HDF

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought