Motion
Fusor 110B
Metal Bonding Adhesive - Acrylic Compatible, 7.6 oz Package, 2 hrs @ 70 °F Cure Time, Green color
MI ITEM #07548213
MFR #Fusor 110B
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Metal Bonding Adhesive - Acrylic Compatible, 7.6 oz Package, 2 hrs @ 70 °F Cure Time, Green color
MI ITEM #07548213
MFR #Fusor 110B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Package Size
    7.6 oz
  • Shelf Life
    18 months ( Unopened)

Details

  • Additional Details
    Patch panel bonding and weld bonding of properly prepared dissimilar metals, cab corners, panel sections and aluminum trailer repair patches
  • Color
    Green
  • Cure Time
    2 hrs @ 70 °F
  • Material Comp
    Acrylic
  • Package Type
    Syringe
  • Work Time
    5 min

Overview

Mfr description
FUSOR 110B ADHESIVE
  • Provides fast room temperature cure, resulting in reduced cycle times
  • Bonds a variety of metal, including steel and aluminum, no welding required and can be rivetedand rsistance welded
  • Acrylic chemistry provides excellent corrosion protection ove eopxy adhesives

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought