Motion
M4P17DJ29A

LEESON ELECTRIC
M4P17DJ29A

Instant Reversing Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1625 rpm Base, Short Time (S2)
Mi Item #07548235
MFR #M4P17DJ29A
Price$957.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M4P17DJ29A

Instant Reversing Motor - 1/3 hp, 1800 rpm, 1 ph, 115 V, 56 Frame, DP Enclosure, 60 Hz, 1625 rpm Base, Short Time (S2)
Mi Item #07548235
MFR #M4P17DJ29A

Mfr description
103794.00,1/3HP,S56,1800RPM,1PH,ODP
  • Manual overload protected
  • Instant "plug-reversing" with simple three-wire connection
  • Approximately 150% starting torque-not suitable for hard start applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$957.06/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56
  • Motor Length Less Shaft
    6.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    10.8100 in, 274.57 mm
  • Overall Length C Dimension
    10.81 in
  • Service Factor
    1
  • Shaft Diameter
    0.6250 in
  • Weight
    24.40 lbs

Details

  • 2D Drawing
  • Additional Details
    Manual Overload Protected;Instant inPlug-Reversing in With Simple Three-Wire Connection;Approximately 150% Starting Torque-Not Suitable For Hard Start Applications;Leeson Motors. Motors And Solutions At Our Coretm
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1625 rpm
  • Country of Origin
    Mexico
  • Description
    Instant Reversing Motor, 0.33 & 0.33 HP, 1 Ph, 60 & 50 Hz, 115 & 115 V, 1800 & 1500 RPM, S56 Frame, DP
  • Description Keyword
    Definite Purpose
  • Duty Condition Type
    Short Time (S2)
  • Electrical Type
    Permanent Split Capacitor
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Current
    4.20 A
  • Full Load Efficiency
    53.00 %
  • Full Load Torque
    17.00 ft-lbs;23.049 N-m
  • Harmonization Code
    8501.40.4040
  • Hp
    0.33 hp
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    A
  • kW
    0.25 kW
  • Manufacturer Catalog Number
    103794.00
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720089293
  • Maximum Speed
    1625 rpm
  • Model
    M4P17DJ29A
  • Motor Category
    Instant Reversing Motor
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115 V
  • Mounting Type
    Resilient Base
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.33 hp
  • Product Type
    Definite Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball
  • UPC_NO
    691720089293
  • Voltage
    115 V
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)