Motion
C143T17FC46A

LEESON ELECTRIC
C143T17FC46A

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #07548239
MFR #C143T17FC46A
Price$1,626.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
C143T17FC46A

General Purpose Motor - 1 hp, 1800 rpm, 3 ph, 575 V, 143TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #07548239
MFR #C143T17FC46A

Mfr description
122227.00,1HP,143TC,1800RPM,3PH,TEFC
  • Premium efficient ratings
  • Inverter rated
  • Class B insulation systems – 42, 48 and 56 frames
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,626.72/each

Specifications

Dimensions

  • Drive End Bearing Size
    6205
  • Frame Size
    143TC
  • Opposite Drive End Bearing Size
    6203
  • Service Factor
    1.15
  • Shaft Diameter
    0.8750 in
  • Weight
    35.00 lbs

Details

  • Assembly Box Mounting
    F1 Only
  • Description
    Special Voltage Motor, 1 HP, 3 Ph, 60 Hz, 575 V, 1800 RPM, 143TC Frame, TEFC
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    85.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    1 hp
  • Insulation Class
    B
  • IP Rating
    43
  • KVA Code
    N
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720211359
  • Maximum Speed
    1760 rpm
  • Motor Horsepower
    1 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    1 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Spec Sheet
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball Bearing
  • UPC_NO
    691720104149
  • Voltage
    575 V
  • Volts @ Frequency
    575@60Hz
  • Warranty
    3 yrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)