Motion
C215T34FC8AA

MARATHON ELECTRIC
C215T34FC8AA

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #07548248
MFR #C215T34FC8AA
Price$2,078.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C215T34FC8AA

General Purpose Motor - 15 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
Mi Item #07548248
MFR #C215T34FC8AA

Mfr description
141235.00,15HP,215TC,3600RPM,3PH,TEFC
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,078.12/each

Specifications

Dimensions

  • Drive End Bearing Size
    6309
  • Frame Size
    215TC
  • Opposite Drive End Bearing Size
    6206
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    165.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 Capable
  • Description
    General Purpose Motor, 15 & 10 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, TEFC
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91 %
  • Harmonization Code
    8501.52.4000
  • Hp
    15 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    G
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053942
  • Maximum Speed
    3495 rpm
  • Motor Horsepower
    15 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    2
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Round
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    15 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Spec Sheet
  • Starting Method
    Line Or Inverter
  • Synchronous Rpm
    3600 rpm
  • Type of Bearing
    Ball Bearing
  • UPC_NO
    691720044070
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460@60Hz
  • Warranty
    3 yrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)