Motion
C213T17FB24A

MARATHON ELECTRIC
C213T17FB24A

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #07548249
MFR #C213T17FB24A
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C213T17FB24A

General Purpose Motor - 7-1/2 hp, 1800 rpm, 3 ph, 575 V, 213T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
Mi Item #07548249
MFR #C213T17FB24A

Mfr description
141291.00,7 1/2HP,213T,1800RPM,3PH,TEFC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Frame Size
    213T
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    144 lbs

Details

  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    91.70 %
  • Harmonization Code
    8501.52.4000
  • Hp
    7-1/2 hp
  • IP Rating
    43
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720053881
  • Motor Horsepower
    7-1/2 hp
  • Motor Phase
    3 ph
  • Motor Poles
    4
  • Motor Supply Voltage
    575 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Product Type
    General Purpose Motors
  • Spec Sheet
  • Synchronous Rpm
    1800 rpm
  • Type of Bearing
    Ball Bearing
  • UPC_NO
    691720991435
  • Volts @ Frequency
    575@60Hz
  • Warranty
    3 yrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)