Motion
C215T34FC45AA

MARATHON ELECTRIC
C215T34FC45AA

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #07548259
MFR #C215T34FC45AA
List Price$1,679.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
C215T34FC45AA

General Purpose Motor - 10 hp, 3600 rpm, 3 ph, 208-230/460 V, 215TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, C-Face / Footless Mount
MI ITEM #07548259
MFR #C215T34FC45AA

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$1,679.83/each for your price

Overview

Mfr description
171854.60,10HP,215TC,3600RPM,3PH,TEFC
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
  • Cast Iron
  • UL recognized and CSA certified

Specifications

  • Motor Phase
    3 ph
  • Motor Horsepower
    10 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    208-230/460 V
  • Frame Size
    215TC
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frequency Rating
    60 Hz
  • Assembly Box Mounting
    F1/F2 Capable
  • Mounting Type
    Round
  • Electrical Type
    Squirrel Cage Inverter Rated
  • Full Load Efficiency
    91.70 %
  • KVA Code
    H
  • Motor Orientation
    Horizontal
  • Motor Poles
    2
  • Number Of Speeds
    1
  • Description
    General Purpose Motor, 10 & 7.50 HP, 3 Ph, 60 & 50 Hz, 230/460 & 190/380 V, 3600 & 3000 RPM, 215TC Frame, TEFC
  • Starting Method
    Line Or Inverter
  • Volts @ Frequency
    208-230/460@60Hz
  • Shaft Diameter
    1.3750 in
  • Shaft Type
    T
  • Warranty
    3 yrs
  • Opposite Drive End Bearing Type
    Ball
  • NEMA Design Class
    B
  • Service Factor
    1.15
  • Frame Material
    Cast Iron
  • Insulation Class
    F
  • IP Rating
    55
  • Drive End Bearing Size
    6308
  • Opposite Drive End Bearing Size
    6306
  • Overload Protector
    No Protection
  • Weight
    153.00 lbs
  • Hp
    10 hp
  • Harmonization Code
    8501.52.4000
  • Manufacturer Upc Number
    691720044575
  • UPC_NO
    691720044209
  • Manufacturer Product Page
  • Spec Sheet
  • Voltage
    230/460 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text