Motion
215TTFN16085A

MARATHON ELECTRIC
215TTFN16085A

General Purpose Motor - 3 hp, 900 rpm, 3 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Rigid Base Mount
Mi Item #07548267
MFR #215TTFN16085A
Price$3,827.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MARATHON ELECTRIC
215TTFN16085A

General Purpose Motor - 3 hp, 900 rpm, 3 ph, 208-230/460 V, 215T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, 900 rpm Base, Rigid Base Mount
Mi Item #07548267
MFR #215TTFN16085A

Mfr description
825403.00,3HP,215T,900RPM,3PH,TEFC
  • Inverter-rated; Nameplated for 50 Hz operation
  • Class B insulation systems, Class F 140 frame and higher
  • Shielded ball bearings for direct coupled applications Contact your local sales office for belted load applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,827.84/each

Specifications

Dimensions

  • Drive End Bearing Size
    6307
  • Frame Size
    215T
  • Opposite Drive End Bearing Size
    6208
  • Service Factor
    1.15
  • Shaft Diameter
    1.3750 in
  • Weight
    217.00 lbs

Details

  • Assembly Box Mounting
    F1/F2 Capable
  • Base RPM
    900 rpm
  • Description
    General Purpose Motor, 3 HP, 3 Ph, 60 Hz, 230/460 V, 900 RPM, 215T Frame, TEFC
  • Electrical Type
    Squirrel Cage Induction Run
  • Enclosure Type
    TEFC (Totally Enclosed Fan Cooled)
  • Frame Material
    Cast Iron
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    86.50 %
  • Harmonization Code
    8501.52.4000
  • Hp
    3 hp
  • Insulation Class
    F
  • IP Rating
    43
  • KVA Code
    H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720044766
  • Maximum Speed
    875 rpm
  • Motor Horsepower
    3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    3 ph
  • Motor Poles
    8
  • Motor Supply Voltage
    208-230/460 V
  • Mounting Type
    Rigid Base
  • NEMA Design Class
    B
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    No Protection
  • Power Rating
    3 hp
  • Product Type
    General Purpose Motors
  • Shaft Type
    T
  • Spec Sheet
  • Starting Method
    Across The Line
  • Synchronous Rpm
    900 rpm
  • UPC_NO
    691720043653
  • Voltage
    230/460 V
  • Volts @ Frequency
    208-230/460@60Hz
  • Warranty
    3 yrs
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)