Motion
M4K17DC20A

LEESON ELECTRIC
M4K17DC20A

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, S56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07548338
MFR #M4K17DC20A
Price$962.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LEESON ELECTRIC
M4K17DC20A

General Purpose Motor - 1/3 hp, 1800 rpm, 1 ph, 115/230 V, S56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 1755 rpm Base, C-Face Flange Mount, Continuous Duty
Mi Item #07548338
MFR #M4K17DC20A

Mfr description
E100018.00,1/3HP,S56C,1800RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$962.75/each

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Size
    56C
  • Motor Length Less Shaft
    7.00 in
  • Opposite Drive End Bearing Size
    6203
  • Overall Length C Dimension
    10.99 in
  • Service Factor
    1.35
  • Shaft Diameter
    0.6250 in
  • Weight
    16.00 lbs

Details

  • 2D Drawing
  • Ambient Temperature Range
    40 °C
  • Assembly Box Mounting
    F1 Only
  • Base RPM
    1755 rpm
  • Description
    General Purpose Motor, 0.33 HP, 1 Ph, 60 Hz, 115/230 V, 1800 RPM, S56C Frame, DP
  • Description Keyword
    1/3 hp
  • Duty Condition Type
    Continuous Duty
  • Electrical Type
    Capacitor Start Capacitor Run
  • Enclosure Type
    ODP (Open Drip-Proof)
  • Frame Material
    Rolled Steel
  • Frequency Rating
    60 Hz
  • Full Load Efficiency
    72.40 %
  • Harmonization Code
    8501.40.4040
  • Insulation Class
    B
  • IP Rating
    12
  • KVA Code
    L
  • kW
    0.25 kW
  • Manufacturer Product Page
  • Manufacturer Upc Number
    691720990971
  • Maximum Speed
    1755 rpm
  • Motor Horsepower
    1/3 hp
  • Motor Orientation
    Horizontal
  • Motor Phase
    1 ph
  • Motor Poles
    4-pole
  • Motor Supply Voltage
    115/230 V
  • Mounting Type
    Round
  • NEMA Design Class
    N
  • Number Of Speeds
    1
  • Opposite Drive End Bearing Type
    Ball
  • Overload Protector
    Manual
  • Power Rating
    0.33 hp
  • Product Type
    General Purpose Motors
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Standards Met
    CE, CSA, UL Recognized
  • Starting Method
    Across The Line
  • Synchronous Rpm
    1800 rpm
  • Thermal Protection
    Manual
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    691720990971
  • Voltage
    115/230 V
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Wiring Diagram
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)