Motion
A4K34DC8A
General Purpose Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, S56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3515 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #07548343
MFR #A4K34DC8A
List Price$1,086.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
General Purpose Motor - 3/4 hp, 3600 rpm, 1 ph, 115/230 V, S56C Frame, DP (Drip Proof) Enclosure, 60 Hz, 3515 rpm Base, C-Face Flange Mount, Continuous Duty
MI ITEM #07548343
MFR #A4K34DC8A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,086.43/each for your price

Overview

Mfr description
E100055.00,3/4HP,S56C,3600RPM,1PH,DP
  • UL recognized component listing and CSA certification ensures the product is safe for use within a variety of applications.
  • Premium efficiency promotes improved reliability.
  • Heavy-duty, rolled steel construction ensures motor durability.
  • Permanently lubricated, double-sealed bearings extend the lifetime of the motor.
  • Operational at 208-115/230 V @60HZ. Nameplate image may vary from actual product.

Specifications

  • Motor Phase
    1 ph
  • Motor Horsepower
    3/4 hp
  • Synchronous Rpm
    3600 rpm
  • Motor Supply Voltage
    115/230 V
  • Frame Size
    56C
  • Enclosure Type
    DP (Drip Proof)
  • Frequency Rating
    60 Hz
  • Base RPM
    3515 rpm
  • Assembly Box Mounting
    F1 Only
  • Duty Condition Type
    Continuous Duty
  • Mounting Type
    Round
  • Thermal Protection
    Automatic
  • Electrical Type
    Capacitor Start Capacitor Run
  • Full Load Efficiency
    76.20 %
  • KVA Code
    K
  • kW
    0.56 kW
  • Motor Orientation
    Horizontal
  • Motor Poles
    2-pole
  • Number Of Speeds
    1
  • Starting Method
    Across The Line
  • Description
    General Purpose Motor, 0.75 HP, 1 Ph, 60 Hz, 115/230 V, 3600 RPM, S56C Frame, DP
  • Volts @ Frequency
    115/230 V @ 60 Hz
  • Description Keyword
    3/4 hp
  • Shaft Diameter
    0.6250 in
  • Shaft Rotation
    Selective Counterclockwise
  • Shaft Type
    NEMA 56
  • Motor Length Less Shaft
    7.50 in
  • Overall Length C Dimension
    11.49 in
  • Ambient Temperature Range
    40 °C
  • Opposite Drive End Bearing Type
    Ball
  • Type Of Bearing
    Ball Bearing
  • NEMA Design Class
    N
  • Service Factor
    1.25
  • Frame Material
    Rolled Steel
  • Insulation Class
    B
  • IP Rating
    12
  • Standards Met
    CE, CSA, UL Recognized
  • Drive End Bearing Size
    6203
  • Opposite Drive End Bearing Size
    6203
  • Overload Protector
    Automatic
  • Weight
    27.00 lbs
  • Harmonization Code
    8501.40.4040
  • Manufacturer Upc Number
    691720991022
  • UPC_NO
    691720991022
  • Manufacturer Product Page
  • Wiring Diagram
  • 2D Drawing
  • Voltage
    115/230 V
  • Product Type
    General Purpose Motors

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text