Motion
58225
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #07548491
MFR #58225
List Price$6.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 5/8-11 Arbor, 24 Grit, 13300 rpm
MI ITEM #07548491
MFR #58225

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$6.70/each for your price

Overview

Mfr description
GW-4.5 X 1/4 X 7/8 ALU24R T27 (58225)
  • For high-performance grinding and extended wheel life on aluminum
  • Abrasive grains blended with Weiler’s non-loading formula result in a fast and consistent cut rate on aluminum
  • Grade: ALU24R
  • Manufacturer: Weiler

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    4.5000 in
  • Wheel Diameter
  • Wheel Thickness
  • Arbor Size
    5/8-11
  • Wheel Type
    Type 27
  • Grit Number
    24
  • Grade
    R
  • Wheel Hardness
    R
  • Max Rpm
    13300 rpm
  • Tool Comp
    Right Angle Grinder
  • Color
    Black
  • Application
    Grinding
  • Manufacturer Upc Number
    12382582258
  • UPC_NO
    012382582258
  • Package Quantity
    10
  • General Information
    Validity Date Determines Shelf Life
  • Overall Width
    4.5000 in
  • Arbor Hole Size
    7/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text