Motion
58226
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #07548492
MFR #58226
Price$9.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Depressed Center Grinding Wheel - Type 27, 4-1/2 in Wheel Dia., 1/4 in Thickness, 7/8 in Arbor, 24 Grit, 13300 rpm
Mi Item #07548492
MFR #58226

Mfr description
GW-4.5 X 1/4 X 5/8-11 ALU T27 (58226)
  • For high-performance grinding and extended wheel life on aluminum
  • Abrasive grains blended with Weiler’s non-loading formula result in a fast and consistent cut rate on aluminum
  • Grade: ALU24R
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.37/each

Specifications

Dimensions

  • Arbor Hole Size
    5/8 in to 11.0000 UNC
  • Arbor Size
    7/8 in
  • Overall Height
    0.8000 in
  • Overall Length
    4.5000 in
  • Overall Width
    4.5000 in
  • Wheel Diameter  
    4-1/2 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • General Information
    Validity Date Determines Shelf Life
  • Grade
    R
  • Grit Number
    24
  • Manufacturer Upc Number
    12382582265
  • Max Rpm
    13300 rpm
  • Package Quantity
    10
  • Tool Comp
    Right Angle Grinder
  • UPC_NO
    012382582265
  • Wheel Hardness
    R
  • Wheel Type
    Type 27
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)