Motion
58227
5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H.
MI ITEM #07548493
MFR #58227
List Price$7.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H.
MI ITEM #07548493
MFR #58227

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7.42/each for your price

Overview

Mfr description
GW-5 X 1/4 X 7/8 ALU24R T27 (58227)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
  • Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • Open arbor offers a cost-effective mounting option when using adapting nuts
  • Best for use on aluminum

Specifications

  • Overall Height
    0.4500 in
  • Overall Length
    5.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • UPC_NO
    012382582272
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text