Motion
58228
5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut
MI ITEM #07548494
MFR #58228
List Price$10.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 5/8-11 Nut
MI ITEM #07548494
MFR #58228

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$10.23/each for your price

Overview

Mfr description
GW-5 X 1/4 X 5/8-11 ALU T27 (58228)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
  • Designed with fiberglass cut back from the edge to provide instant aggressive grinding right out of the box
  • Triple fiberglass reinforcement provides added strength for aggressive stock removal
  • 5/8" - 11 nutted metal hub allows for quick spin-on, spin-off changeover and eliminates cross-threading or sticking to spindle due to heat build-up
  • Best for use on aluminum

Specifications

  • Overall Height
    0.8500 in
  • Overall Length
    5.0000 in
  • Wheel Thickness
  • Grit Number
    24
  • Wheel Hardness
    R
  • Color
    Black
  • Application
    Grinding
  • UPC_NO
    012382582289
  • Overall Width
    5.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text