Motion
58229
6" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H.
Mi Item #07548495
MFR #58229
Price$9.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6" x 1/4" TIGER ALUMINUM Type 27 Grinding Wheel ALU24R 7/8 A.H.
Mi Item #07548495
MFR #58229

Mfr description
GW-6 X 1/4 X 7/8 ALU24R T27 (58229)
  • Non-loading formula keeps the wheel from gumming up, allowing operators to get more work done in less time without compromising durability
  • Silicon carbide and aluminum oxide blend delivers a consistently high cut rate throughout the life of the wheel
  • Contaminant-free wheels deliver a worry-free solution for aluminum applications
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.57/each

Specifications

Dimensions

  • Overall Height
    0.4500 in
  • Overall Length
    6.0000 in
  • Overall Width
    6.0000 in
  • Wheel Thickness  
    1/4 in

Details

  • Application
    Grinding
  • Color
    Black
  • Grit Number
    24
  • UPC_NO
    012382582296
  • Wheel Hardness
    R
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)