1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Tools and Testing Instruments
Hand Tools
Wrenches
Striking and Slugging Wrenches
MILWAUKEE TOOL 2767-22
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MILWAUKEE TOOL
2767-22
M18 FUEL 1/2" High Torque Impact Wrench with Fric
Mi Item #
07548624
MFR #
2767-22
Mfr description
2767-22 1/2" IMPACT W/ FRICTION RING KIT
Provides maximum productivity by removing stubborn and high torque fasteners up to 2X faster than the competition
Most compact cordless High Torque Impact Wrench in its class at 8.39" in length
Industry leading 4-mode drive control with bolt removal mode, allowing for ultimate control.
See more details
Compare
Save to List
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Specifications
Dimensions
Overall Length
10.75 in
Weight
31.5, 7.5 lb
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items