Motion
MXJ8L-20CPN
MXJ8L-20CPN
MI ITEM #07548766
MFR #MXJ8L-20CPN
Price$378.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MXJ8L-20CPN
MI ITEM #07548766
MFR #MXJ8L-20CPN

Mfr description
MXJ8L-20CPN CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$378.14/each

Specifications

Dimensions

  • Bore Diameter  
    8 mm

Details

  • Adjuster Option
    Stroke Adjustment
  • Auto-Switch
    No
  • Body Option
    Symmetric
  • Body Type
    Slide Table
  • Clean Series
    No
  • Country of Origin
    JP
  • Cushion Type
    Metal Stopper
  • Cylinder Style
    Slide Table
  • Cylinder Suffix
    CPN
  • Guide Type
    Slide Table
  • Magnet
    Without Magnet
  • Options Included
    Axial Piping Type, Metal Stopper Both Ends, Symmetric
  • Piping Type
    Axial Piping
  • Product Type
    Guided Air Cylinders
  • Series
    MXJ
  • Stroke Adjuster Type
    Head and Cap Adjusting Screws
  • Type
    Guide Cylinder

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)