Motion
VHS20-02B-K
Manual Mechanical Air Control Valve - In-Line, 1/4 in Port, 3 Ports, 2 Position, Single Action Operated
Mi Item #07548863
MFR #VHS20-02B-K
Price$34.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Manual Mechanical Air Control Valve - In-Line, 1/4 in Port, 3 Ports, 2 Position, Single Action Operated
Mi Item #07548863
MFR #VHS20-02B-K

Mfr description
VHS20-02B-K
  • 3 port pressure relief valve
  • Accessory for AC series
  • Lockable for energy isolation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.40/each

Specifications

Dimensions

  • Inlet Size
    1/4 in
  • Outlet Size
    1/4 in
  • Port 1 Size/Type
    1/4 in G
  • Port 2 Size/Type
    1/4 in G
  • Port Size
    1/4 in
  • Weight
    0.092 kg

Details

  • Actuator Type
    Single Action
  • Body Material
    Aluminum
  • Country of Origin
    CN
  • Knob Color
    Black
  • Number Of Ports  
    3
  • Number Of Positions
    2
  • Operating Medium
    Compressed Air
  • Piping Type
    In-Line
  • Port Connection Type
    G (BSPP) Female
  • Port Gender
    Female
  • Valve Function
    3 Way, 2 Position
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)