Motion
48-22-6310

MILWAUKEE TOOL
48-22-6310

Locking Plier - 13 in Overall Length
Mi Item #07548891
MFR #48-22-6310
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MILWAUKEE TOOL
48-22-6310

Locking Plier - 13 in Overall Length
Mi Item #07548891
MFR #48-22-6310

Mfr description
48-22-6310 10"TONGUE AND GROOVE PLIER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    15/16 in
  • Length
    13 in
  • Overall Length
    13 in
  • Tip Width
    1/4 in

Details

  • Color
    Red, Silver
  • Handle Style
    Comfort Grip
  • Plier Type
    Straight Jaw Piler
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)