1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SUMITOMO DRIVE TECH
CNHX-6100Y-29 56C
29:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #
07550034
MFR #
CNHX-6100Y-29 56C
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
SUMITOMO DRIVE TECH CNHX-6100Y-29 56C
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SUMITOMO DRIVE TECH
CNHX-6100Y-29 56C
29:1 Ratio, C-Face Input Type, Any Mounting Direction
MI ITEM #
07550034
MFR #
CNHX-6100Y-29 56C
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
NEMA / IEC Frame Size
56C
Nominal Ratio
29:1
Ratio
29:1
Details
Actual Ratio
29:1
Input Type
C-Face
Mounting
Any Mounting Direction
Reducer Type
Cycloidal
Series
Cyclo 6000
Overview
Mfr description
CNHX-6100Y-29 56C
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought