Specifications
Dimensions
- Case Size6125
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size182TC
- Ratio17:1
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number03.601.50.013
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction17:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)