Specifications
Dimensions
- Case Size6120Y
- NEMA / IEC Frame Size145TC
- Ratio87:1
Details
- Input StyleNEMA C-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- Reduction87:1
- SeriesCyclo 6000
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)