Overview
Mfr description
CNHX-6095Y-17 56C
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Standards MetAGMA
- Nominal Ratio17:1
- SeriesCyclo 6000
- Output Bore TypeKeyed Hollow Bore
- Manufacturer Catalog Number03.601.50.013
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data