Overview
Mfr description
CNHX-6095Y-17 145TC
Specifications
- Reducer TypeCycloidal
- Ratio17:1
- Actual Ratio17:1
- Reduction17:1
- MountingFoot Mount
- NEMA / IEC Frame Size145TC
- Case Size6095Y
- Nominal Ratio17:1
- SeriesCyclo 6000
- Torque Rating (in-lb)Up to 603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data