Specifications
Dimensions
- Case Size6075
- Maximum Output RPM50 rpm
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size56C
- Ratio35:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number03.601.50.013
- Reducer TypeCycloidal
- Reduction35:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
CNHX-6075Y-35 56C