Specifications
Dimensions
- Case Size090
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size56C
- Ratio51:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number03.601.50.013
- Reducer TypeCycloidal
- Reduction51:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)