Motion
CNHJ-612HY-15 184TC

SUMITOMO DRIVE TECH
CNHJ-612HY-15 184TC

15:1 Reduction, 15:1 Ratio
Mi Item #07550261
MFR #CNHJ-612HY-15 184TC
Price$4,422.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHJ-612HY-15 184TC

15:1 Reduction, 15:1 Ratio
Mi Item #07550261
MFR #CNHJ-612HY-15 184TC

Mfr description
CNHJ-612HY-15 184TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,422.67/each

Specifications

Dimensions

  • Case Size
    612
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    184TC
  • Ratio
    15:1

Details

  • Input Style
    NEMA C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Reducer Type
    Cycloidal
  • Reduction
    15:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)