Specifications
Dimensions
- Case Size6125
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size184TC
- Ratio17:1
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number03.601.50.013
- MountingFoot Mount
- Output TypeSolid Shaft
- Reducer TypeCycloidal
- Reduction17:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
CNHX-6125Y-17 184TC