Motion
CHHJ-6165Y-6 256TC

SUMITOMO DRIVE TECH
CHHJ-6165Y-6 256TC

06:1 Reduction, 6:1 Ratio, Any Mounting Direction
MI ITEM #07550402
MFR #CHHJ-6165Y-6 256TC
Your Price$7,847.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-6165Y-6 256TC

06:1 Reduction, 6:1 Ratio, Any Mounting Direction
MI ITEM #07550402
MFR #CHHJ-6165Y-6 256TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,847.58/each(List $9,523.82)

Overview

Mfr description
CHHJ-6165Y-6 256TC

Specifications

  • Reducer Type
    Cycloidal
  • Ratio
    6:1
  • Reduction
    06:1
  • Mounting
    Any Mounting Direction
  • NEMA / IEC Frame Size
    256TC
  • Maximum Output Torque
    68200 N-m;603620
  • Max Input Horsepower
    200 hp
  • Input Style
    NEMA C-Face
  • Nominal Ratio
    6:1
  • Series
    Cyclo 6000
  • Manufacturer Catalog Number
    03.601.50.013
  • Torque Rating (in-lb)
    603620 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text