Motion
CNHX-6110Y-29 145TC

SUMITOMO DRIVE TECH
CNHX-6110Y-29 145TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type
MI ITEM #07550509
MFR #CNHX-6110Y-29 145TC
Price$3,590.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CNHX-6110Y-29 145TC

29:1 Reduction, 29:1 Ratio, C-Face Input Type
MI ITEM #07550509
MFR #CNHX-6110Y-29 145TC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,590.27/each

Specifications

Dimensions

  • Case Size
    6110Y
  • Maximum Output Torque
    68200 N-m;603620
  • NEMA / IEC Frame Size
    145TC
  • Ratio
    29:1

Details

  • Input Style
    NEMA C-Face
  • Input Type
    C-Face
  • Manufacturer Catalog Number
    03.601.50.013
  • Reducer Type
    Cycloidal
  • Reduction
    29:1
  • Series
    Cyclo 6000
  • Torque Rating (in-lb)
    603620 in-lb

Overview

Mfr description
CNHX-6110Y-29 145TC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought