Motion
CHHJ-616HY-43 215TC

SUMITOMO DRIVE TECH
CHHJ-616HY-43 215TC

43:1 Ratio, C-Face Input Type, 1.1250 in Input Size, Foot Mount
Mi Item #07550540
MFR #CHHJ-616HY-43 215TC
Price$9,143.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SUMITOMO DRIVE TECH
CHHJ-616HY-43 215TC

43:1 Ratio, C-Face Input Type, 1.1250 in Input Size, Foot Mount
Mi Item #07550540
MFR #CHHJ-616HY-43 215TC

Mfr description
CHHJ-616HY-43 215TC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,143.73/each

Specifications

Dimensions

  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    215TC
  • Ratio
    43:1

Details

  • Input Type
    C-Face
  • Mounting
    Foot Mount
  • Reducer Type
    Cycloidal
  • Series
    Cyclo 6000
  • Standards Met
    AGMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)