Overview
Mfr description
CNHX-6095Y-43 143TC
Specifications
- Reducer TypeCycloidal
- Ratio43:1
- Actual Ratio43:1
- Input TypeC-Face
- Reduction43:1
- MountingFoot Mount
- NEMA / IEC Frame Size143TC
- Standards MetAGMA
- Nominal Ratio43:1
- SeriesCyclo 6000
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data