Specifications
Dimensions
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size213TC
- Ratio43:1
Details
- Input TypeC-Face
- MountingFoot Mount
- Reducer TypeCycloidal
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
Help us improve this product