Specifications
Dimensions
- Case Size6060
- Maximum Output Torque68200 N-m;603620
- NEMA / IEC Frame Size56C
- Ratio11:1
Details
- Housing Material52/100 bearing-grade steel
- Input StyleNEMA C-Face
- LubricationGrease
- Manufacturer Catalog Number03.601.50.013
- Max Input Horsepower200 hp
- MountingAny Mounting Direction
- Reducer TypeCycloidal
- Reduction11:1
- SeriesCyclo 6000
- Standards MetAGMA
- Torque Rating (in-lb)603620 in-lb
Overview
Mfr description
CNHX-6060Y-11 56C