Overview
Mfr description
CNHX-6060Y-25 56C
Specifications
- Reducer TypeCycloidal
- Ratio25:1
- Actual Ratio25:1
- Input TypeC-Face
- MountingFoot Mount
- NEMA / IEC Frame Size56C
- Nominal Ratio25:1
- SeriesCyclo 6000
- Torque Rating (in-lb)603620 in-lb
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data