Motion
VFS2100R-3FZ
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug Connector, Side Ported, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #07552080
MFR #VFS2100R-3FZ
List Price$73.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solenoid-Operated Air Control Valve - 4-Way, 2-Position Single, 110-120 V ac, 1 Solenoid, Plug Connector, Side Ported, Without Sub-plate, w/o Sub-plate Threads
MI ITEM #07552080
MFR #VFS2100R-3FZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$73.46/each for your price

Overview

Mfr description
VFS2100R-3FZ

Specifications

  • Piping Type
    Side Ported
  • Number Of Ports
  • Number Of Positions
    2
  • Number Of Solenoids
    1
  • Solenoid Supply Voltage
    110-120 V ac
  • Solenoid Electrical Entry
    Plug Connector
  • Flow Direction
    4-Way
  • Port Size
    Without Sub-plate
  • Manufacturer Catalog
  • Actuation
    2-Position Single
  • Thread Standard
    w/o Sub-plate
  • Series
    VFS2100R00

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text