Motion
CDG1FN50-75Z-M9BWSDPC

SMC CORP OF AMERICA
CDG1FN50-75Z-M9BWSDPC

CG1-Z CDG1FN50-75Z-M9BWSDPC with 50 mm Bore Size
MI ITEM #07552086
MFR #CDG1FN50-75Z-M9BWSDPC
Price$239.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDG1FN50-75Z-M9BWSDPC

CG1-Z CDG1FN50-75Z-M9BWSDPC with 50 mm Bore Size
MI ITEM #07552086
MFR #CDG1FN50-75Z-M9BWSDPC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$239.35/each

Specifications

Dimensions

  • Bore Diameter
    50 mm
  • Stroke  
    75 mm

Details

  • Auto-Switch
    With (Built-in magnet)
  • Country of Origin
    US
  • Cushion Type
    Rubber bumper
  • Mounting Type
    Front flange
  • Port Thread Standard
    Rc
  • Product Type
    Round Body Repairable Air Cylinders
  • Rod Boot
    Without rod boot
  • Series
    CG1-Z

Overview

Mfr description
CDG1FN50-75Z-M9BWSDPC
  • Female rod end available as standard.
  • Bore sizes: 20, 25, 32, 40, 50, 63, 80, 100
  • Easy fine adjustment of auto switch position
  • No trunnion mounting female thread
  • Various mounting bracket options

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought