Motion
250-12-0275
Bouton® Lady Eva® Bouton Women's Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 2.75 Diopter Lens
Mi Item #07552225
MFR #250-12-0275
Price$6.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bouton® Lady Eva® Bouton Women's Rimless Frame - Scratch Resistant, Clear Lens, OS Size, 2.75 Diopter Lens
Mi Item #07552225
MFR #250-12-0275

Mfr description
250-12-0275 LADY EVA READERS
  • Designed for the worker who needs to see up close
  • Offered in increments of +0.25 diopters to give users the exact reading power of their personal glasses
  • Eva's construction better fits the facial structure of a woman
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.93/each

Specifications

Dimensions

  • Size
    OS
  • Weight
    6 kg

Details

  • Additional Details
    Magnification reader glasses designed for mature women in the workforce.
  • Comfort Features
    Designed for the worker who needs to see up close
  • Description
    Magnification reader glasses designed for mature women in the workforce.
  • Diopter Lens
    2.75
  • Frame Style
    Rimless
  • Frame Type
    Womans Face
  • Lens Coating
    Scratch Resistant
  • Lens Color
    Clear
  • Lens Shade
    Clear
  • Manufacturer Upc Number
    616314062568
  • Spec Sheet
  • Temple Adjustment
    Rubber Tips
  • UPC_NO
    616314062568
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)