Motion
CE1B12-25L-M9BL

SMC CORP OF AMERICA
CE1B12-25L-M9BL

CE1B12-25L-M9BL
Mi Item #07552402
MFR #CE1B12-25L-M9BL
Price$575.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CE1B12-25L-M9BL

CE1B12-25L-M9BL
Mi Item #07552402
MFR #CE1B12-25L-M9BL

Mfr description
CE1B12-25L-M9BL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$575.34/each

Specifications

Dimensions

  • Bore Diameter
    0.4720 in
  • Lead Wire Length
    3 m

Details

  • Adjuster Option
    Non Cushioned
  • Auto-Switch
    Yes
  • Bracket 1
    Axial Foot Mount
  • Cushion Type
    No Cushion
  • Cylinder Style
    Stroke Reading
  • Cylinder Suffix
    L-M9BL
  • Magnet
    With Magnet
  • Mounting Type
    Axial Foot Mount
  • Number Of Auto Switches
    2.0
  • Number of Switches
    2.0
  • Options Included
    3M Cable Length, Axial Foot Mounting, Horizontal Mounting Orientation, Solid State Auto Switch
  • Port Gender
    Female
  • Product Type
    Tie Rod Air Cylinders
  • Series
    CE1
  • Special Applications
    Position Feedback
  • Type
    Stroke Reading
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)