Overview
Mfr description
72400-SFS-04 3.00 CIDSERVO CTRL
Specifications
- Displacement49.2 cm³/r
- Input RotationRight Hand Rotation
- Input Shaft Type15T 16/32 External Spline
- Inlet Port Size1.3125-12 UN-2B SAE O-Ring
- Port LocationSide Ported
- Outlet Port Size1.3125-12 UNF-2B SAE O-Ring
- Drain Port LocationLeft Side
- Drain Port Size1.0625-12 UNF-2B SAE O-Ring
- Mounting Type2-Bolt SAE A Flange
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data