Motion
USO56-1

Bostitch
USO56-1

Staple Tacker, Fastener Type: Staple, Capacity: 84, Staple Width: 7/16", Staple Leg Length: 9/16"
Mi Item #07552486
MFR #USO56-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Bostitch
USO56-1

Staple Tacker, Fastener Type: Staple, Capacity: 84, Staple Width: 7/16", Staple Leg Length: 9/16"
Mi Item #07552486
MFR #USO56-1

Mfr description
USO56-1 POWER CROWN STAPLE GUN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Staple Leg Length
    9/16 in
  • Staple Width
    7/16 in
  • Tool Weight
    2.1 lb

Details

  • Capacity
    84
  • Fastener Type
    Staple
  • Material
    Lightweight Magnesium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)