Motion
25C659,2150S-PA01AS5-1SSPTPOPT

GRACO INC
25C659,2150S-PA01AS5-1SSPTPOPT

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
MI ITEM #07552511
MFR #25C659,2150S-PA01AS5-1SSPTPOPT
Price$16,358.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GRACO INC
25C659,2150S-PA01AS5-1SSPTPOPT

Husky™ 2150 Aodd Diaphragm Pump - 150 gpm Max, 120 psi Max, 2 in Inlet / Outlet, 1/4 in Max Solids, PTFE Ball, Aluminum Center Section, Stainless Steel Check Seat, PTFE Overmold Diaphragm
MI ITEM #07552511
MFR #25C659,2150S-PA01AS5-1SSPTPOPT

Mfr description
25C659 2" PUMP/ TEFLON FITTED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,358.47/each

Specifications

Dimensions

  • Inlet Outlet Port Sizes
    2 in
  • Weight
    139 lbs

Details

  • Air Exhaust
    3/4 in
  • Air Inlet
    1/2 in
  • Ball Material
    PTFE
  • Center Section Material
    Aluminum
  • Certification
    ATEX,CE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE Overmold
  • Inlet Outlet Port Type
    NPT
  • Max Pressure
    120 psi
  • Max Solids
    1/4 in
  • Maximum Flow Rate
    150 gpm
  • O Ring Material
    PTFE
  • Porting
    Center

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)