Motion
66253161893

NORTON ABRASIVES
66253161893

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 11 in, Maximum RPM: 1910 rpm
Mi Item #07552656
MFR #66253161893
Price$1,336.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NORTON ABRASIVES
66253161893

Tool & Cutter Grinding Wheel - Grade: Coarse, Grit Number: 46, Wheel Diameter: 11 in, Maximum RPM: 1910 rpm
Mi Item #07552656
MFR #66253161893

Mfr description
66253161893 WHEEL 32A46-HVBE 11X5X1"RIM
  • Exceedingly strong, sharp monocrystalline aluminum oxide grain, often used in precision production medium to heavy stock removal applications
  • The most versatile vitrified bond, especially recommended for toolroom, cylindrical, and surface grinding
  • Grinds with an exceptional cool, fast cutting action, requires minimum dressing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,336.03/each

Specifications

Dimensions

  • Arbor Hole Size
    9 in
  • Arbor Size
    9 in
  • Center Hole Diameter
    9 in
  • Disc Diameter
    11 in
  • Face Rim Width
    5 in
  • Hole Size
    9 in
  • Overall Diameter
    11 in
  • Overall Thickness
    5 in
  • Wheel Diameter
    11 in
  • Wheel Thickness
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Additional Details
    Porous Bond For Cool Cutting On Medium To Wide Contact Areas In Vertical Spindle Surface Grinder Applications
  • Application
    Stock Removal, Surface Grinding, Tool And Cutter Grinding, Tool Sharpening, Truing And Dressing
  • Bond Type
    Porous
  • Color
    Purple
  • For Use With
    Vertical Spindle Surface Grinder
  • Form Type
    Type 02
  • Grade
    Coarse
  • Grit Grade
    Coarse
  • Grit Number
    46
  • Material
    Aluminum Oxide
  • Max Rpm
    1910 rpm
  • Package Quantity
    1
  • Specification
    32A46-HVBE
  • Tool Comp
    Vertical Spindle Surface Grinder
  • UPC_NO
    66253161893
  • Wheel Color
    Purple
  • Wheel Hardness
    H
  • Wheel Type
    Type 02
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)