Motion
A100-NA3-TT3T-B70

ALL-FLO PUMP COMPANY
A100-NA3-TT3T-B70

Metallic Bolted Pump - Stainless Steel Fluid Section, Aluminum Center, 1 in NPT Ports, 48.0 gpm Max Flow, 0.070 gal Avg Discplacement
MI ITEM #07552912
MFR #A100-NA3-TT3T-B70
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ALL-FLO PUMP COMPANY
A100-NA3-TT3T-B70

Metallic Bolted Pump - Stainless Steel Fluid Section, Aluminum Center, 1 in NPT Ports, 48.0 gpm Max Flow, 0.070 gal Avg Discplacement
MI ITEM #07552912
MFR #A100-NA3-TT3T-B70

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
A100-NA3-TT3T-B70 PUMP

Specifications

  • Type Design
    Metallic Bolted
  • Inlet Outlet Port Sizes
    1 in
  • Inlet Outlet Port Type
    NPT
  • Wetted Materials
    Stainless Steel
  • Center Section Material
    Aluminum
  • Ball Material
    PTFE
  • Check Seat Material
    Stainless Steel
  • Diaphragm Material
    PTFE
  • Average Displacement
    0.070 gal
  • Maximum Flow Rate
    48 gpm
  • Max Pressure
    120 psi
  • Air Inlet
    1/4 NPT
  • Air Exhaust
    3/4 NPT
  • Max Solids
    1/4 in Dia.
  • Porting
    Suction Center Front / Discharge Center Rear
  • Suction Lift
    Dry - 17.00 ft, Wet - 30.00 ft
  • Duty Type
    Continuous
  • Hardware Material
    Stainless Steel
  • Wet End Repair Kit
    AWE-100-TT3T-M
  • Supporting Product Brochure
  • Supp Product Iom Eng Link
  • Description Keyword
    1 in NPT Ports
  • O Ring Material
    PTFE
  • Weight
    45 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text